Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Indirect Drive, 15:1

  • Mfr # 6Z433

  • Zoro # G1311807


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
15:1
Input RPM
1750 rpm
Nominal Output RPM
117 RPM
Standards
AGMA
Worm Gear Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z433
Zoro #
G1311807
UPC #
190735374504
Country of Origin
United States

Dimensions

Output Shaft Dia.
1 in
Dimension U
1 in
Output Shaft Diameter
1 in

Details

Item
Speed Reducer
Nominal Ratio
15:1
Input RPM
1750 rpm
Nominal Output RPM
117 RPM
Standards
AGMA
Worm Gear Material
Bronze
Output Torque @ 1 HP
456 in-lb
Gear Type
Worm
Rotation
CW/CCW
Shaft Orientation
Right Angle
Output Torque @ 2 HP
614 in.-lb.
Speed Reducer Type
Indirect Drive
Gear Material
Hardened Steel, Manganese Bronze
Duty
Standard
Number of Stages
1
Max. Input HP
1.5 hp
Housing Material
Cast Iron
Worm Center Distance
2.06 in
Solid/Hollow Output Shaft
Solid
Output Torque @ 1.5 HP
614 in-lb
Finish
Powdered Epoxy Paint
Seal Type
Double Lip
Output Torque @ 1/40 HP
3600
Lubrication
Klubersynth UH1 6-460
Reducer Model No.
83885
Output Torque @ 3/4 HP
338 in-lb
Overhung Load
875 lb
Max. Output Torque
614 in-lb
Pinion Material
Hardened Steel
Bearings
Ball
Single/Double Output/Universal
Double Output
Application
Speed Reducer
Nominal Output rpm
117 rpm
Housing Material Finish
Powder Coated Epoxy Paint
Overhung Load Capacity
150 lb
Maximum Input Horsepower
1.5 hp
Maximum Input Speed
1,750 RPM
Gear Ratio
15:1
Output Shaft Type
Keyed
Mounting Orientation
Any Angle
Maximum Output Torque
614 in-lb
Input Connection Type
Indirect Drive
Bearing Type
Ball, Tapered Roller
Maximum Output Speed
117 RPM

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Worm Center Distance 2.06 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 614 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.