Zoro Homepage

Speed Reducer, Indirect Drive, 20:1

  • Mfr # 6Z459

  • Zoro # G2835707


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
20:1
Input RPM
1750 rpm
Nominal Output RPM
88 RPM
Standards
AGMA
Seal Type
Double Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z459
Zoro #
G2835707
UPC #
190735374757
Country of Origin
United States

Dimensions

Dimension U
1 1/4 in
Output Shaft Dia.
1 1/4 in
Output Shaft Diameter
1 1/4 in

Details

Item
Speed Reducer
Nominal Ratio
20:1
Input RPM
1750 rpm
Nominal Output RPM
88 RPM
Standards
AGMA
Seal Type
Double Lip
Lubrication
Klubersynth UH1 6-460
Gear Type
Worm
Shaft Orientation
Right Angle
Solid/Hollow Output Shaft
Solid
Overhung Load
1,300 lb
Single/Double Output/Universal
Single Output
Gear Material
Hardened Steel, Manganese Bronze
Speed Reducer Type
Indirect Drive
Duty
Standard
Max. Output Torque
891 in-lb
Rotation
CW/CCW
Bearings
Ball
Max. Input HP
1.5 hp
Output Torque @ 2 HP
891 in.-lb.
Worm Center Distance
2.62 in
Housing Material
Cast Iron
Output Torque @ 1.5 HP
891 in-lb
Pinion Material
Hardened Steel
Output Torque @ 1 HP
582 in-lb
Finish
Powdered Epoxy Paint
Output Torque @ 1/40 HP
3600
Worm Gear Material
Bronze
Number of Stages
1
Reducer Model No.
83896
Output Torque @ 3/4 HP
427 in-lb
Application
Speed Reducer
Nominal Output rpm
88 rpm
Maximum Input Speed
1,750 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Output Shaft Type
Round
Maximum Output Speed
88 RPM
Mounting Orientation
Any Angle
Maximum Input Horsepower
1.5 hp
Maximum Output Torque
891 in-lb
Overhung Load Capacity
150 lb
Gear Ratio
20:1
Bearing Type
Ball, Tapered Roller
Input Connection Type
Indirect Drive

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 88 RPM, Worm Center Distance 2.62 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 891 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.