Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Indirect Drive, 30:1

  • Mfr # 6Z454

  • Zoro # G1259806


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
30:1
Input RPM
1750 rpm
Nominal Output RPM
58 RPM
Standards
AGMA
Output Torque @ 1 HP
610 in.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z454
Zoro #
G1259806
UPC #
190735374702
Country of Origin
United States

Dimensions

Output Shaft Dia.
1 in
Dimension U
1 in
Output Shaft Diameter
1 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750 rpm
Nominal Output RPM
58 RPM
Standards
AGMA
Output Torque @ 1 HP
610 in.-lb.
Max. Output Torque
610 in-lb
Max. Input HP
0.75 hp
Number of Stages
1
Single/Double Output/Universal
Single Output
Housing Material
Cast Iron
Pinion Material
Hardened Steel
Rotation
CW/CCW
Shaft Orientation
Right Angle
Bearings
Ball
Output Torque @ 1/40 HP
3600
Finish
Powdered Epoxy Paint
Speed Reducer Type
Indirect Drive
Overhung Load
875 lb
Output Torque @ 3/4 HP
610 in-lb
Reducer Model No.
83890
Worm Center Distance
2.06 in
Output Torque @ 1/2 HP
397 in-lb
Worm Gear Material
Bronze
Lubrication
Klubersynth UH1 6-460
Gear Type
Worm
Solid/Hollow Output Shaft
Solid
Gear Material
Hardened Steel, Manganese Bronze
Duty
Standard
Seal Type
Double Lip
Application
Speed Reducer
Nominal Output rpm
58 rpm
Gear Ratio
30:1
Overhung Load Capacity
150 lb
Maximum Input Horsepower
0.75 hp
Input Connection Type
Indirect Drive
Output Shaft Type
Round
Maximum Output Speed
58 RPM
Bearing Type
Ball, Tapered Roller
Maximum Output Torque
610 in-lb
Maximum Input Speed
1,750 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Mounting Orientation
Any Angle

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Worm Center Distance 2.06 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 610 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.