Zoro Homepage

Speed Reducer, Indirect Drive, 31:1

  • Mfr # 4Z859

  • Zoro # G1960926


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
31:1
Input RPM
1750 rpm
Nominal Output RPM
56 RPM
Overall Length
5.69 in
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z859
Zoro #
G1960926
UPC #
190735341070
Country of Origin
United States

Dimensions

Overall Length
5.69 in
Output Shaft Height
4 7/8 in
Output Shaft Dia.
1 in
Dimension U
1 in
Overall Width
8.44 in
Overall Height
7.47 in
Mount Hole Center-to-Center Length
4.5 in
Output Shaft Diameter
1 in
Mount Hole Center-to-Center Width
5.68 in

Details

Item
Speed Reducer
Nominal Ratio
31:1
Input RPM
1750 rpm
Nominal Output RPM
56 RPM
Standards
AGMA
Gear Type
Helical
Output Torque @ 1/4 HP
272 in-lb
Output Torque @ 1/40 HP
3600 in.-lb.
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1/2 HP
544 in-lb
Pinion Material
Hardened Steel
Solid/Hollow Output Shaft
Solid
Output Torque @ 3/4 HP
816 in-lb
Single/Double Output/Universal
Single Output
Reducer Model No.
84461
Shaft Orientation
Parallel Inline
Seal Type
Double Lip
Overhung Load
712 lb
Max. Input HP
0.75 hp
Rotation
CW/CCW
Output Torque @ 1/3 HP
363 in-lb
Output Torque @ 1 HP
816 in.-lb.
Gear Material
Hardened Steel
Bearings
Ball
Duty
Standard
Housing Material
Cast Aluminum
Speed Reducer Type
Indirect Drive
Finish
Powdered Epoxy Paint
Max. Output Torque
816 in-lb
Number of Stages
1
Application
General Purpose
Includes
Speed Reducer, Steel Key, Tube Anti-Seize Compound, Vent Plug
Nominal Output rpm
56 rpm
Maximum Output Torque
816 in-lb
Maximum Input Speed
1,725 RPM
Maximum Output Speed
56 RPM
Output Shaft Type
Keyed
Housing Material Finish
Powdered Epoxy Paint
Maximum Input Horsepower
0.75 hp
Mount Type
Bolt-on
Bearing Type
Ball
Input Shaft Type
Keyed Shaft
For Location
Indoor, Outdoor
Overhung Load Capacity
712 lb
Gear Ratio
31:1
Input Connection Type
Indirect Drive
Base to Center
4.88 in

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Helical, Output Shaft Type Keyed, Maximum Output Speed 56 RPM, Base to Center 4.88 in, Gear Ratio 31:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 816 in-lb, Overhung Load Capacity 712 lb, Overall Height 7.47 in, Mount Hole Center-to-Center Length 4.5 in, Application General Purpose, Bearing Type Ball, Maximum Input Speed 1,725 RPM, For Location Indoor, Outdoor, Gear Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.