Zoro Homepage

Speed Reducer, Indirect Drive, 50.8:1

  • Mfr # 4Z499

  • Zoro # G0994542


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
51:1
Input RPM
1725 rpm
Bore Dia.
5/8"
Nominal Output RPM
34 RPM
Output Shaft Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z499
Zoro #
G0994542
UPC #
190735340707
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Output Shaft Height
3 3/4 in
Dimension D
0.594 in
Dimension C
5.344 in
Dimension A
3.718 in
Output Shaft Dia.
5/8 in
Dimension B
3 in
Output Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
51:1
Input RPM
1725 rpm
Nominal Output RPM
34 RPM
Max. Output Torque
260 in-lb
Housing Material
Aluminum Die Cast Alloy
Seal Type
Spring Loaded Lip
Output Torque @ 1/6 HP
260 in-lb
Output Torque @ 1/10 HP
163 in-lb
Output Torque @ 1/40 HP
41 in-lb
Finish
Gloss Powder Coated
Gear Type
Spur
Shaft Orientation
Parallel Inline
Mounting
Any Position
Number of Stages
3
Speed Reducer Type
Indirect Drive
Lubrication
Heavy Duty Oil
Output Torque @ 1/12 HP
136 in-lb
Max. Input HP
0.166666666 hp
Output Torque @ 1/20 HP
82 in-lb
Pinion Material
Hardened Steel
Bearings
Ball
Overhung Load
175 lb
Base
Removable
Application
Speed Reducer
Nominal Output rpm
34 rpm
Gear Ratio
51:1
Input Connection Type
Indirect Drive
Maximum Input Horsepower
0.17 hp
Overhung Load Capacity
175 lb
Bearing Type
Needle
Maximum Input Speed
1,725 RPM
Base to Center
3.75 in
Maximum Output Torque
260 in-lb
Maximum Output Speed
34 RPM
Gear Material
Steel
Housing Material Finish
Gloss Powder Coated
Mounting Orientation
Any Angle

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Spur, Maximum Output Speed 34 RPM, Base to Center 3.75 in, Gear Ratio 51:1, Rotation -, Maximum Input Horsepower 0.17 hp, Maximum Output Torque 260 in-lb, Overhung Load Capacity 175 lb, Mounting Orientation Any Angle, Application Speed Reducer, Bearing Type Needle, Maximum Input Speed 1,725 RPM, Gear Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.