Zoro Homepage

Speed Reducer, Indirect Drive, 52.9:1

  • Mfr # 2Z820

  • Zoro # G1073283


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
52.9:1
Input RPM
1725 rpm
Bore Dia.
5/8"
Nominal Output RPM
33 RPM
Base
Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2Z820
Zoro #
G1073283
UPC #
190735241257
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension C
5.125 in
Output Shaft Height
3 1/2 in
Output Shaft Dia.
5/8 in
Dimension B
2.781 in
Dimension A
3.5 in
Dimension D
0.375 in
Output Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
52.9:1
Input RPM
1725 rpm
Nominal Output RPM
33 RPM
Base
Removable
Lubrication
Heavy Duty Oil
Finish
Gloss Powder Coated
Housing Material
Die Cast Aluminum
Output Torque @ 1/20 HP
88 in-lb
Pinion Material
Hardened Steel
Bearings
Ball
Seal Type
Spring Loaded Lip
Max. Output Torque
175 in-lb
Output Torque @ 1/12 HP
148 in-lb
Overhung Load
175 lb
Output Torque @ 1/10 HP
175 in-lb
Max. Input HP
0.1 hp
Output Torque @ 1/40 HP
44 in-lb
Speed Reducer Type
Indirect Drive
Gear Type
Helical First Stage
Number of Stages
2
Shaft Orientation
Parallel Inline
Mounting
Any Position
Application
Speed Reducer
Nominal Output rpm
33 rpm
Maximum Input Horsepower
0.1 hp
Maximum Output Torque
175 in-lb
Base to Center
3.5 in
Bearing Type
Ball
Gear Ratio
52.9:1
Mounting Orientation
Any Angle
Maximum Output Speed
33 RPM
Housing Material Finish
Gloss Powder Coated
Input Connection Type
Indirect Drive
Maximum Input Speed
1,725 RPM
Overhung Load Capacity
175 lb

Description

Speed Reducer, Input Connection Type Indirect Drive, Maximum Output Speed 33 RPM, Base to Center 3.5 in, Gear Ratio 52.9:1, Rotation -, Maximum Input Horsepower 0.1 hp, Maximum Output Torque 175 in-lb, Overhung Load Capacity 175 lb, Mounting Orientation Any Angle, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.