Zoro Homepage

Speed Reducer, Indirect Drive, 58:1

  • Mfr # 2Z306

  • Zoro # G1895275


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
51:1
Input RPM
1750 RPM
Nominal Output RPM
30 RPM
Standards
AGMA
Lubrication
Klubersynth UH1 6-460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2Z306
Zoro #
G1895275
UPC #
190735241141
Country of Origin
United States

Dimensions

Output Shaft Dia.
3/4 in
Dimension U
1 in
Output Shaft Diameter
3/4 in

Details

Item
Speed Reducer
Nominal Ratio
51:1
Input RPM
1750 RPM
Nominal Output RPM
30 RPM
Standards
AGMA
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1/3 HP
285 in-lb
Finish
Powdered Epoxy Paint
Reducer Model No.
84256
Number of Stages
1
Shaft Orientation
Right Angle
Output Torque @ 1/40 HP
3600 in.-lb.
Gear Material
Hardened and Ground Steel
Seal Type
Double Lip
Worm Gear Material
Bronze
Max. Output Torque
285 in-lb
Bearings
Tapered Roller
Output Torque @ 1/6 HP
128 in-lb
Worm Center Distance
2.06 in
Output Torque @ 1/4 HP
193 in-lb
Single/Double Output/Universal
Single Output
Overhung Load
600 lb
Rotation
CW/CCW
Max. Input HP
0.3 hp
Speed Reducer Type
Indirect Drive
Pinion Material
Hardened Steel
Solid/Hollow Output Shaft
Solid
Output Torque @ 1/2 HP
285 in.-lb.
Duty
Standard
Housing Material
Cast Aluminum
Output Torque @ 1/8 HP
96 in-lb
Gear Type
Worm
Application
Speed Reducer
Nominal Output rpm
30 rpm
Maximum Input Horsepower
0.3 hp
Bearing Type
Tapered Roller
Gear Ratio
58:1
Maximum Input Speed
1,750 RPM
Overhung Load Capacity
150 lb
Maximum Output Torque
285 in-lb
Housing Material Finish
Powder Coated Epoxy Paint
Output Shaft Type
Round
Maximum Output Speed
30 RPM
Input Connection Type
Indirect Drive

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 30 RPM, Worm Center Distance 2.06 in, Gear Ratio 58:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 285 in-lb, Overhung Load Capacity 150 lb, Housing Material Cast Aluminum, Application Speed Reducer, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.