Zoro Homepage

Speed Reducer, Indirect Drive, 60:1

  • Mfr # 6Z439

  • Zoro # G1689003


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
AGMA
Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z439
Zoro #
G1689003
UPC #
190735374559
Country of Origin
United States

Dimensions

Output Shaft Dia.
5/8 in
Dimension U
5/8 in
Output Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
AGMA
Bearings
Ball
Output Torque @ 1/3 HP
209 in.-lb.
Speed Reducer Type
Indirect Drive
Output Torque @ 1/40 HP
3600
Finish
Powdered Epoxy Paint
Max. Output Torque
209 in-lb
Worm Gear Material
Bronze
Gear Material
Hardened Steel, Manganese Bronze
Overhung Load
275 lb
Rotation
CW/CCW
Duty
Standard
Solid/Hollow Output Shaft
Solid
Number of Stages
1
Gear Type
Worm
Single/Double Output/Universal
Single Output
Worm Center Distance
1.33 in
Lubrication
Klubersynth UH1 6-460
Max. Input HP
0.25 hp
Reducer Model No.
83873
Pinion Material
Hardened Steel
Output Torque @ 1/4 HP
209 in-lb
Seal Type
Double Lip
Housing Material
Cast Iron
Shaft Orientation
Right Angle
Application
Speed Reducer
Nominal Output rpm
29 rpm
Maximum Output Speed
29 RPM
Overhung Load Capacity
150 lb
Maximum Input Horsepower
0.25 hp
Maximum Output Torque
209 in-lb
Gear Ratio
60:1
Mounting Orientation
Any Angle
Housing Material Finish
Powder Coated Epoxy Paint
Bearing Type
Ball, Tapered Roller
Input Connection Type
Indirect Drive
Maximum Input Speed
1,750 RPM
Output Shaft Type
Keyed

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Worm Center Distance 1.33 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 209 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.