Zoro Homepage

Speed Reducer, Indirect Drive, 87:1

  • Mfr # 4Z856

  • Zoro # G0900514


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
87:1
Input RPM
1750 rpm
Nominal Output RPM
20 RPM
Overall Length
5.69 in
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z856
Zoro #
G0900514
UPC #
190735341049
Country of Origin
United States

Dimensions

Overall Length
5.69 in
Output Shaft Height
4 7/8 in
Dimension U
1 in
Output Shaft Dia.
1 in
Overall Height
7.47 in
Overall Width
8.44 in
Mount Hole Center-to-Center Width
5.68 in
Output Shaft Diameter
1 in
Mount Hole Center-to-Center Length
4.5 in

Details

Item
Speed Reducer
Nominal Ratio
87:1
Input RPM
1750 rpm
Nominal Output RPM
20 RPM
Standards
AGMA
Solid/Hollow Output Shaft
Solid
Output Torque @ 1/3 HP
998 in-lb
Housing Material
Cast Aluminum
Shaft Orientation
Parallel Inline
Lubrication
Klubersynth UH1 6-460
Speed Reducer Type
Indirect Drive
Output Torque @ 1/40 HP
3600 in.-lb.
Output Torque @ 1/2 HP
998 in.-lb.
Pinion Material
Hardened Steel
Finish
Powdered Epoxy Paint
Gear Type
Helical
Overhung Load
1,192 lb
Gear Material
Hardened Steel
Number of Stages
1
Single/Double Output/Universal
Single Output
Max. Input HP
0.3 hp
Output Torque @ 1/4 HP
748 in-lb
Rotation
CW/CCW
Seal Type
Double Lip
Max. Output Torque
998 in-lb
Reducer Model No.
84457
Bearings
Ball
Duty
Standard
Includes
Speed Reducer, Steel Key, Tube Anti-Seize Compound, Vent Plug
Application
General Purpose
Nominal Output rpm
20 rpm
Output Shaft Type
Keyed
For Location
Indoor, Outdoor
Maximum Input Horsepower
0.75 hp
Maximum Input Speed
1,725 RPM
Gear Ratio
87:1
Base to Center
4.88 in
Maximum Output Torque
998 in-lb
Input Connection Type
Indirect Drive
Bearing Type
Ball
Housing Material Finish
Powdered Epoxy Paint
Input Shaft Type
Keyed Shaft
Maximum Output Speed
20 RPM
Overhung Load Capacity
1,192 lb
Mount Type
Bolt-on

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Helical, Output Shaft Type Keyed, Maximum Output Speed 20 RPM, Base to Center 4.88 in, Gear Ratio 87:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 998 in-lb, Overhung Load Capacity 1,192 lb, Overall Height 7.47 in, Mount Hole Center-to-Center Length 4.5 in, Application General Purpose, Bearing Type Ball, Maximum Input Speed 1,725 RPM, For Location Indoor, Outdoor, Gear Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.