SpoolCap, Gasket40, 50, 80, Nitrile

  • Mfr # 771738
  • Zoro # G2886628
product price: 
$
12.79
/ea

Key Features

Fits Brand
Dayton
For Use With Mfr. Model Number
NDP-40BAN, NDP-40BAT, NDP-50BAN, NDP-50BAT
Product Type
Spool Cap,Gasket 40,50,80
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
NDP-40BAN, NDP-40BAT, NDP-50BAN, NDP-50BAT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
771738
Zoro #
G2886628
UPC #
190735204443
Country of Origin
Japan
Item
Spool Cap,Gasket 40,50,80
Fits Brand
Dayton
For Use With Mfr. Model Number
NDP-40BAN, NDP-40BAT, NDP-50BAN, NDP-50BAT
Product Type
Spool Cap,Gasket 40,50,80
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
NDP-40BAN, NDP-40BAT, NDP-50BAN, NDP-50BAT
Compatible Manufacturer Part Number
NDP-40BAN, NDP-40BAT, NDP-50BAN, NDP-50BAT
Compatible Manufacturer Model Number
NDP-40BAN, NDP-40BAT, NDP-50BAN, NDP-50BAT
Compatible with Manufacturer Model No.
NDP-40BAN, NDP-40BAT, NDP-50BAN, NDP-50BAT
Compatible with Mfr. Model No.
NDP-40BAN, NDP-40BAT, NDP-50BAN, NDP-50BAT
For Use with Mfr Model Number
NDP-40BAN, NDP-40BAT, NDP-50BAN, NDP-50BAT
Compatible Pump Manufacturer Part Number
NDP-40BAN, NDP-40BAT, NDP-50BAN, NDP-50BAT
Compatible Mfr. Model Number
NDP-40BAN, NDP-40BAT, NDP-50BAN, NDP-50BAT
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
NDP Series
Media Temperature (Maximum)
180 Degrees F
Material
Nitrile
Shell Material
Nitrile
Compatible Series
NDP Series

Description

Spool Cap,Gasket 40,50,80, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Compatible Grainger Part Number 6PY45B, 6PY46B, 6PY56A, 6PY56B 6PY57B, Compatible Manufacturer Model Number NDP-40BAN, NDP-40BAT, NDP-50BAN, NDP-50BAT, Includes Not Applicable, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable

Ratings & reviews