Spring Cap, 39/64"Hx2-7/16"Lx2-7/16"W
Mfr # 493X22
Zoro # G4108816
product price: $7.79
/eaKey Features
Material
Steel
For Use With
490Z06
Color
Silver
Overall Width
2 7/16 in
Overall Height
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493X22
Zoro #
G4108816
UPC #
-
Country of Origin
China
Dimensions
Overall Width
2 7/16 in
Overall Height
5/8 in
Overall Length
2 7/16 in
Details
Material
Steel
For Use With
490Z06
Item
Spring Cap
Color
Silver
Description
Spring Cap, Color Silver, Material Steel, Overall Height 5/8 in, Overall Length 2 7/16 in, Overall Width 2 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.