Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YPF1
Zoro #
G3449336
UPC #
190735239889
Country of Origin
China
Dimensions
Dimension A
3 11/16 in
Dimension B
1 5/8 in
Dimension C
3/16 in
Dimension D
1 in
Details
Item
Spring Latch
Material
Steel
Color
Natural
Finish
Natural
For Use With
Mfr. No. 2YPC2, 2YPD2, 2YPE2
Description
Spring Latch, Working Load Limit N/A, Material Steel, Finish Natural, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.