Zoro Homepage
This item is Discontinued.
Dayton Spring Latch, 302 SS, Natural 2YPJ5

Spring Latch, 302 SS, Natural (Discontinued)

  • Mfr # 2YPJ5
  • Zoro # G2437276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YPJ5
Zoro #
G2437276
UPC #
190735240151
Country of Origin
China

Dimensions

Dimension A
2 15/16 in
Dimension B
1 13/32 in
Dimension C
3/16 in
Dimension D
11/16 in

Details

Item
Spring Latch
Material
304 Stainless Steel
Finish
Natural
Color
Natural
For Use With
2YPD1A, 2YPE1A, 2YPH1A, 2YPC1A

Description

Spring Latch, Working Load Limit N/A, Material 304 Stainless Steel, Finish Natural, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.