Zoro Homepage
This item is Discontinued.
Dayton Spring Latch, 302 SS, Natural 2YPJ6

Spring Latch, 302 SS, Natural (Discontinued)

  • Mfr # 2YPJ6
  • Zoro # G3255271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YPJ6
Zoro #
G3255271
UPC #
190735240168
Country of Origin
China

Dimensions

Dimension A
3 21/32 in
Dimension B
2 9/16 in
Dimension C
33/64 in
Dimension D
25/32 in

Details

Item
Spring Latch
Material
302 SS
Finish
Natural
Color
Natural
For Use With
7-1/2T Carbon Steel Hook or 11T Alloy Steel Hook

Description

Spring Latch, Working Load Limit N/A, Material 302 SS, Finish Natural, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.