Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YPH3
Zoro #
G3345133
UPC #
190735240045
Country of Origin
China
Dimensions
Dimension A
1 9/16 in
Dimension B
19/32 in
Dimension C
1/8 in
Dimension D
13/32 in
Details
Item
Spring Latch
Material
Alloy Steel
Finish
Natural
Color
Natural
For Use With
Mfr. No. 2YPG6
Working Load Limit
3300 lb.
Description
Spring Latch, Working Load Limit 3300 lb., Material Alloy Steel, Finish Natural, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.