SprinkPmp, 3/4hp, 1-1/2", CI

  • Mfr # 5RWH8
  • Zoro # G1502873
product price: 
$
828.99
/ea
Free Shipping & Returns

Key Features

Pressure Pump Type
Sprinkler Pump
GPM @ 15 PSI
45
GPM @ 10 PSI
48
HP
3/4
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5RWH8
Zoro #
G1502873
UPC #
190735350911
Country of Origin
China
Pressure Pump Type
Sprinkler Pump
GPM @ 15 PSI
45
GPM @ 10 PSI
48
HP
3/4
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Inlet (In.)
1-1/2
Inlet Pressure
111 psi
Outlet
1-1/2"
Suction Lift
25 ft
Phase
Three
Max. Case Pressure
150 psi
Amps
5.2-5.0/2.5
GPM @ 35 PSI
15
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Includes
Manual
Housing Material - Pumps
Cast Iron
Max. Specific Gravity
1
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Head
83 ft
Port Rotation
90 Degrees Increments
GPM @ 20 PSI
38
Motor Type
3-Phase
Bearing Type
Double Shielded Pre Lubricated Ball
Duty
Continuous
Max. Pressure
39 psi
HP - Pumps
3/4 hp
Voltage
208V to 230V, 460V
Frame
56J
Agency Compliance
Motor Only CSA
Best Efficiency GPM @ Head
26 @ 46 ft
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
GPM @ 25 PSI
34
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Features
Front Drain Plug, Removable and Replaceable Volute & Diffusers
Impeller Material
Stainless Steel
Impeller Type
Closed
Phase - Pumps
3
GPM @ 30 PSI
26
Inlet
1-1/2"
Voltage - Pumps
208V AC to 230V AC, 460V AC
Stages
1
Item
Sprinkler Pump
Hz
60 Hz
Housing Material
Cast iron
Max. Pressure - Pumps
39 psi
Standards
CUS
Priming
Self-Priming
Horsepower
3/4 hp
Best Efficiency Flow
26 gpm
Discharge Rotation
90 Degrees Increments
Duty Cycle
Continuous
Shut Off Pressure (Maximum)
39 psi
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Discharge Type
NPT
Maximum RPM
3,450 RPM
Shaft Material
Stainless Steel
Suction Lift (Maximum)
25 ft
Case Pressure (Maximum)
150 psi
Motor Frame Designation
56J
Flow Rate @ 15 psi
45 gpm
Maximum Feet of Head
83 ft
Flow Rate @ 30 psi
19 gpm
Minimum Flow Rate
35 gpm
For Use With Potable Systems
No
Flow Rate @ 10 psi
35 gpm
Nameplate Voltage
208-230/460V AC
Intake Type
NPT
Frequency
60 Hz
Best Efficiency Head
46 ft
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 20 psi
26 gpm
Compatible with Media Type
Non-Flammable Liquids
Specific Gravity (Maximum)
1
Pump Housing Material
Cast Iron
Thermal Overload Protection
No
Flow Rate (Maximum)
35 gpm
Ambient Temperature - Maximum
104 Degrees F
Chemical Compatibility
Non-Flammable Liquids
Media Temperature - Minimum
40 Degrees F
Pump Drive Configuration
Frame-Mounted
Number of Stages
1
Electrical Connection Type
Hardwired
Full Load Current
5.2-5.0/2.5A
Shut Off Pressure - Maximum
36 psi
Shaft Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Pumping Application
Irrigation, Sprinkler Systems, Spraying Systems
Motor Design
Three-Phase
Pump Design
End Suction
Feet of Head (Maximum)
83 ft
Case Pressure - Maximum
150 psi
Ambient Temperature - Minimum
40 Degrees F
Media Temperature - Maximum
180 Degrees F
RPM (Maximum)
3,450 RPM

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Width
8 in
Height
10 11/16 in
Length
17.31 in
Outlet Size - Pumps
1-1/2 in NPT
Overall Height
10.69 in
Overall Width
9.1 in
Overall Length
17.31 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Discharge Diameter
1 1/2 in
Motor Frame Size
56J
Inlet Diameter
1 1/2 in
Wire Rope Length
17.31 in
Fits Chest Size
Front Drain Plug, Removable and Replaceable Volute & Diffusers

Description

Sprinkler Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 35 gpm, Flow Rate @ 20 psi 26 gpm, Maximum Feet of Head 83 ft, Shut Off Pressure (Maximum) 39 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 19 gpm, Priming Self-Priming, Best Efficiency Flow 26 gpm

Ratings & reviews