This item is Discontinued.

Dayton Sq Alu 22"L, 22"W Roof/Wall Exhst Fan 56MW63

This item is Discontinued.

Dayton

Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (Discontinued)

Mfr # 56MW63
Zoro # G7795870
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56MW63
Zoro #
G7795870
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Base Width
22 in
Overall Height
31 1/2 in
Base Length
22 in
Wheel Dia.
13 1/2 in
Cutout Length
17.5 in
Wheel Diameter
13 1/2 in
Cutout Size
17.5 in L x 17.5 in W

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Drive Type
Belt Drive
Standards
AMCA Sound and Air, UL/cUL 762
CFM Range
1003 to 2256 @ 0.0 in SP
Item
Centrifugal Upblast Roof Exhaust Fan
Wheel Material
Aluminum
Housing Material
Aluminum
Maximum Motor Speed
1,435 RPM
Maximum Static Pressure
1 1/2 in wc
Includes Drive Package
No
Mounting Orientation
Horizontal, Vertical
Base Shape
Square
Maximum Motor Horsepower
1/2 hp
Maximum Noise Level @ 5 Feet
15.1 sones
Includes Motor
No
Maximum Airflow
2,256 cfm
Minimum Airflow
1,003 cfm
Maximum Inlet Air Temperature
400 Degrees F
Assembly
Unassembled
Application
Industrial and Commercial Buildings, Restaurants, Schools
Minimum Motor Horsepower
1/4 hp
Maximum Ambient Temperature
300 Degrees F
For High-Static Pressure Applications
No
For Air Type
Kitchen Air

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 13 1/2 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Maximum Airflow 2,256 cfm, Minimum Airflow 1,003 cfm, Maximum Motor Horsepower 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,435 RPM, Assembly Unassembled, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.