Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq Alu 30"L, 30"W Roof/Wall Exhst Fan

  • Mfr # 56JP04

  • Zoro # G8643954


product price: $1,090.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JP04
Zoro #
G8643954
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
30 in x 30 in
Base Width
30 in
Base Length
30 in
Wheel Dia.
18 1/2 in
Overall Height
31 3/4 in
Wheel Diameter
18 1/2 in

Details

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Housing Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
Wheel Material
Aluminum
Drive Type
Belt Drive
Standards
AMCA Sound and Air, UL/cUL 762
Maximum Airflow
5,648 cfm
Maximum Static Pressure
2 in wc
Base Shape
Square
For Air Type
Kitchen Air
Minimum Motor Horsepower
1/4 hp
Minimum Airflow
1,763 cfm
Includes Drive Package
No
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
400 Degrees F
Assembly
Unassembled
Includes Motor
No
Maximum Motor Horsepower
1 1/2 hp
Application
Industrial and Commercial Buildings, Restaurants, Schools

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Maximum Static Pressure 2 in wc, Maximum Airflow 5,648 cfm, Minimum Airflow 1,763 cfm, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 1/4 hp, Assembly Unassembled, Housing Material Aluminum, Wheel Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.