Zoro Homepage

Sq Alu 30"L, 30"W Roof/Wall Exhst Fan

  • Mfr # 56JP08

  • Zoro # G8643604


product price: $1,264.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JP08
Zoro #
G8643604
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
30 in x 30 in
Base Length
30 in
Overall Height
31 3/4 in
Wheel Dia.
21 1/2 in
Base Width
30 in
Wheel Diameter
21 1/4 in

Details

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Wheel Material
Aluminum
Housing Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
Standards
AMCA Sound and Air, UL/cUL 762
Drive Type
Belt Drive
Assembly
Unassembled
Maximum Inlet Air Temperature
400 Degrees F
Maximum Motor Horsepower
3 hp
Application
Industrial and Commercial Buildings, Restaurants, Schools
For High-Static Pressure Applications
Yes
Maximum Static Pressure
2 1/2 in wc
Base Shape
Square
Includes Drive Package
No
Minimum Airflow
2,024 cfm
Maximum Motor Speed
1,600 RPM
Minimum Motor Horsepower
1/2 hp
Minimum Motor Speed
880 RPM
For Air Type
Kitchen Air
Maximum Airflow
5,943 cfm
Includes Motor
No

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 21 1/4 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Maximum Static Pressure 2 1/2 in wc, Maximum Airflow 5,943 cfm, Minimum Airflow 2,024 cfm, Maximum Motor Horsepower 3 hp, Minimum Motor Horsepower 1/2 hp, Maximum Motor Speed 1,600 RPM, Minimum Motor Speed 880 RPM, Assembly Unassembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.