Zoro Homepage

Sq Alu 34"L, 34"W Roof/Wall Exhst Fan

  • Mfr # 56JP09

  • Zoro # G2780343


product price: $1,872.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JP09
Zoro #
G2780343
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
34 in x 34 in
Wheel Dia.
24 1/2 in
Overall Height
31 3/4 in
Base Length
34 in
Base Width
34 in
Wheel Diameter
24 1/2 in

Details

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Housing Material
Aluminum
Wheel Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 762
Item
Centrifugal Upblast Roof Exhaust Fan
Drive Type
Belt Drive
Maximum Static Pressure
2 3/4 in wc
Base Shape
Square
For High-Static Pressure Applications
Yes
For Air Type
Kitchen Air
Maximum Airflow
6,895 cfm
Maximum Motor Horsepower
3 hp
Assembly
Unassembled
Minimum Motor Horsepower
1/2 hp
Minimum Airflow
1,940 cfm
Minimum Motor Speed
680 RPM
Includes Motor
No
Maximum Motor Speed
1,240 RPM
Includes Drive Package
No
Application
Industrial and Commercial Buildings, Restaurants, Schools
Maximum Inlet Air Temperature
400 Degrees F

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Maximum Static Pressure 2 3/4 in wc, Maximum Airflow 6,895 cfm, Minimum Airflow 1,940 cfm, Maximum Motor Horsepower 3 hp, Minimum Motor Horsepower 1/2 hp, Maximum Motor Speed 1,240 RPM, Minimum Motor Speed 680 RPM, Assembly Unassembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.