Zoro Homepage

Sq Alu 34"L, 34"W Roof/Wall Exhst Fan

  • Mfr # 56JP13

  • Zoro # G2780398


product price: $2,008.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JP13
Zoro #
G2780398
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
34 in x 34 in
Base Width
34 in
Overall Height
35 3/4 in
Wheel Dia.
24 1/2 in
Base Length
34 in
Wheel Diameter
24 1/2 in

Details

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Item
Centrifugal Upblast Roof Exhaust Fan
Housing Material
Aluminum
Wheel Material
Aluminum
Drive Type
Belt Drive
Standards
AMCA Sound and Air, UL/cUL 762
Minimum Motor Horsepower
1/2 hp
Maximum Static Pressure
2 1/2 in wc
For High-Static Pressure Applications
Yes
For Air Type
Kitchen Air
Maximum Motor Horsepower
3 hp
Minimum Airflow
2,673 cfm
Minimum Motor Speed
675 RPM
Base Shape
Square
Maximum Motor Speed
1,230 RPM
Maximum Airflow
6,891 cfm
Maximum Inlet Air Temperature
400 Degrees F
Includes Motor
No
Includes Drive Package
No
Assembly
Unassembled
Application
Industrial and Commercial Buildings, Restaurants, Schools

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Maximum Static Pressure 2 1/2 in wc, Maximum Airflow 6,891 cfm, Minimum Airflow 2,673 cfm, Maximum Motor Horsepower 3 hp, Minimum Motor Horsepower 1/2 hp, Maximum Motor Speed 1,230 RPM, Minimum Motor Speed 675 RPM, Assembly Unassembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.