Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq Alu 42"L, 42"W Roof/Wall Exhst Fan

  • Mfr # 56MW71

  • Zoro # G7795852


product price: $2,426.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56MW71
Zoro #
G7795852
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
42 in x 42 in
Wheel Dia.
30 1/2 in
Base Width
42 in
Base Length
42 in
Overall Height
37 3/4 in
Cutout Length
37.5 in
Wheel Diameter
30 1/2 in
Cutout Size
37.5 in L x 37.5 in W

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Drive Type
Belt Drive
CFM Range
4464 to 14,727 @ 0.0 in SP
Item
Centrifugal Upblast Roof Exhaust Fan
Housing Material
Aluminum
Wheel Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 762
Base Shape
Square
Maximum Ambient Temperature
300 Degrees F
Maximum Airflow
14,727 cfm
Maximum Inlet Air Temperature
400 Degrees F
For Air Type
Kitchen Air
Maximum Motor Horsepower
5 hp
Mounting Orientation
Horizontal, Vertical
Maximum Static Pressure
2 in wc
Maximum Motor Speed
905 RPM
Includes Motor
No
Application
Industrial and Commercial Buildings, Restaurants, Schools
Minimum Airflow
4,464 cfm
Includes Drive Package
No
Assembly
Unassembled
Minimum Motor Horsepower
1/3 hp
For High-Static Pressure Applications
No
Maximum Noise Level @ 5 Feet
15.7 sones
Minimum Motor Speed
365 RPM

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Maximum Static Pressure 2 in wc, Maximum Airflow 14,727 cfm, Minimum Airflow 4,464 cfm, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 1/3 hp, Maximum Motor Speed 905 RPM, Minimum Motor Speed 365 RPM, Assembly Unassembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.