This item is Discontinued.
This item is Discontinued.
Square Alu 26"L, 26"W Roof Exhst Fan (Discontinued)
Mfr #
4YY16
Zoro #
G1538162
UPC # 190735339480
Country of Origin United States
Category Belt Drive Centrifugal Exhaust Vents
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4YY16
Zoro #
G1538162
UPC #
190735339480
Country of Origin
United States
Dimensions
Base Size - Roof Ventilators
26 in x 26 in
Base Length
26 in
Base Width
26 in
Overall Dia.
28 7/8 in
Dimension C
26 3/8 in
Shaft Dia. Wheel End
3/4 in
Dimension A
26 in
Recommended Damper Size (In.)
19 x 19
Dimension B
28 7/8 in
Wheel Dia.
14 3/4 in
Base Height
1.8 in
Overall Height
28 1/8 in
Shaft Dia. Sheave End
3/4 in
Dimension D
19 3/8 in
Base Dimension
26 in Square
Housing Width
28.9 in
Overall Diameter
28 7/8 in
Cutout Length
21.5 in
Propeller Shaft Diameter
3/4 in
Housing Length
28.9 in
Wheel Diameter
14 3/4 in
Description
Centrifugal Upblast Roof Exhaust Fan, Drive Type Belt, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Maximum Static Pressure 1 3/4 in wc, Assembly Unassembled, Housing Material Aluminum, Wheel Material Aluminum, Mounting Location Roof, Maximum Inlet Air Temperature 300 Degrees F, Standards AMCA Sound & Air, UL/cUL 762, Overall Height 28 1/8 in, Base Height 1.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.