Zoro Homepage

Square Balancing Damper, 10x10

  • Mfr # 22CV80

  • Zoro # G6471665


product price: $52.19
/ea

Key Features

Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Frame Depth (In.)
1 7/8 in
Max. Velocity (FPM)
2,000 fpm
For Use In
Low Velocity and Low Differential Pressure Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CV80
Zoro #
G6471665
UPC #
190735168738
Country of Origin
United States

Dimensions

Frame Depth (In.)
1 7/8 in
Frame Width (In.)
9 3/4 in
Frame Height (In.)
9 3/4 in
Duct Height (In.)
10 in
Duct Width (In.)
10 in
Overall Width
9 3/4 in
Frame Material Thickness
22 ga
Rough Opening Width
10 in
Frame Depth
1 7/8 in
Overall Length
1 7/8 in
Blade Material Thickness
20 ga
Overall Height
9 3/4 in

Details

Item
9.75"H-W 2"L Squ Manual Balancing Dampr
Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Max. Velocity (FPM)
2,000 fpm
For Use In
Low Velocity and Low Differential Pressure Systems
Max. Temp. (F)
180 Degrees F
Frame Material
Steel
Blade (Gauge)
20 ga
Frame (Gauge)
22 ga
Pressure Differential Max.
1.0 in wc
Type
Manual Single Blade
Actuator
Manual
Maximum Ambient Temperature
180 Degrees F
Maximum Pressure
2 in wc
Rough Opening Shape
Square
Mounting Position
Horizontal; Vertical
Closure Pressure Rating
2 in wc
Blade Type
Flat Blade
Number of Panels
1
Damper Application
Balancing
For Duct Shape
Square
Switch Action
Normally Open
Axle Material
Plated Steel
Maximum Air Velocity
2000 fpm
Airflow Direction
Horizontal; Vertical
Frame Less Flange
100 sq in
Closure Velocity Rating
2,000 fpm

Description

9.75 In.H-W 2 In.L Squ Manual Balancing Dampr, Damper Application Balancing, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 9 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Overall Width 9 3/4 in, Frame Material Thickness 22 ga, Overall Length 1 7/8 in, Connection Type Not Applicable, Frame Depth 1 7/8 in, Rough Opening Length Not Applicable, Maximum Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.