Zoro Homepage

Square Balancing Damper, 6x6

  • Mfr # 22CV77

  • Zoro # G7007612


product price: $40.79
/ea

Key Features

Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Frame Depth (In.)
1 7/8 in
Duct Height (In.)
6 in
Frame (Gauge)
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CV77
Zoro #
G7007612
UPC #
190735168707
Country of Origin
United States

Dimensions

Frame Depth (In.)
1 7/8 in
Duct Height (In.)
6 in
Frame Width (In.)
5 3/4 in
Duct Width (In.)
6 in
Frame Height (In.)
5 3/4 in
Frame Material Thickness
22 ga
Frame Depth
1 7/8 in
Overall Width
5 3/4 in
Overall Height
5 3/4 in
Overall Length
1 7/8 in
Blade Material Thickness
20 ga
Rough Opening Width
6 in

Details

Item
5.75"H-W 2"L Squ Manual Balancing Dampr
Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Frame (Gauge)
22 ga
Actuator
Manual
Type
Manual Single Blade
Max. Velocity (FPM)
2,000 fpm
Max. Temp. (F)
180 Degrees F
For Use In
Low Velocity and Low Differential Pressure Systems
Frame Material
Steel
Pressure Differential Max.
1.0 in wc
Blade (Gauge)
20 ga
Maximum Ambient Temperature
180 Degrees F
Maximum Pressure
2 in wc
Closure Velocity Rating
2,000 fpm
Switch Action
Normally Open
Closure Pressure Rating
2 in wc
Rough Opening Shape
Square
Frame Less Flange
36 sq in
Damper Application
Balancing
Airflow Direction
Horizontal; Vertical
Axle Material
Plated Steel
Blade Type
Flat Blade
Maximum Air Velocity
2000 fpm
Mounting Position
Horizontal; Vertical
For Duct Shape
Square
Number of Panels
1

Description

5.75 In.H-W 2 In.L Squ Manual Balancing Dampr, Damper Application Balancing, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 5 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Overall Width 5 3/4 in, Frame Material Thickness 22 ga, Overall Length 1 7/8 in, Connection Type Not Applicable, Frame Depth 1 7/8 in, Rough Opening Length Not Applicable, Maximum Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.