Zoro Homepage

Square Balancing Damper, 8x8

  • Mfr # 22CV78

  • Zoro # G7027501


product price: $42.79
/ea

Key Features

Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Frame Height (In.)
7 3/4 in
Frame Depth (In.)
1 7/8 in
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CV78
Zoro #
G7027501
UPC #
190735168714
Country of Origin
United States

Dimensions

Frame Height (In.)
7 3/4 in
Frame Depth (In.)
1 7/8 in
Duct Width (In.)
8 in
Duct Height (In.)
8 in
Frame Width (In.)
7 3/4 in
Overall Height
7 3/4 in
Frame Material Thickness
22 ga
Overall Length
1 7/8 in
Blade Material Thickness
20 ga
Frame Depth
1 7/8 in
Overall Width
7 3/4 in
Rough Opening Width
8 in

Details

Item
7.75"H-W 2"L Squ Manual Balancing Dampr
Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Frame Material
Steel
Pressure Differential Max.
1.0 in wc
Actuator
Manual
Type
Manual Single Blade
Frame (Gauge)
22 ga
Blade (Gauge)
20 ga
Max. Velocity (FPM)
2,000 fpm
For Use In
Low Velocity and Low Differential Pressure Systems
Max. Temp. (F)
180 Degrees F
Maximum Pressure
2 in wc
Maximum Ambient Temperature
180 Degrees F
Rough Opening Shape
Square
Closure Pressure Rating
2 in wc
Maximum Air Velocity
2000 fpm
Frame Less Flange
64 sq in
Mounting Position
Horizontal; Vertical
Damper Application
Balancing
Axle Material
Plated Steel
Closure Velocity Rating
2,000 fpm
For Duct Shape
Square
Number of Panels
1
Blade Type
Flat Blade
Airflow Direction
Horizontal; Vertical
Switch Action
Normally Open

Description

7.75 In.H-W 2 In.L Squ Manual Balancing Dampr, Damper Application Balancing, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 7 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Overall Width 7 3/4 in, Frame Material Thickness 22 ga, Overall Length 1 7/8 in, Connection Type Not Applicable, Frame Depth 1 7/8 in, Rough Opening Length Not Applicable, Maximum Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.