Shop DAYTON

Sspnd Elct Wl/Ceil Heatr, 16" H, 480V, 3Ph

  • Mfr # 2YU63

  • Zoro # G816343305


product price: 
$
402.58
/ea
Free Shipping & Returns

Key Features

Vertical Floor Coverage
18 ft
Amperage
6A
Housing Material
Steel
Horizontal Air Throw
12 ft
Housing Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2YU63
Zoro #
G816343305
UPC #
190735240632
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Parts, 5 yr Elements
Overall Width
14 in
Overall Height
16 in
Overall Depth
8 1/2 in

Details

Vertical Floor Coverage
18 ft
Item
Electric Wall & Ceiling Unit Heater
Amperage
6A
Housing Material
Steel
Horizontal Air Throw
12 ft
Housing Finish
Powder Coated
Phase
3
Air Temp. Rise
45 Degrees F
Standards
UL Listed, CUL
Vertical Mounting H
9 ft
Contactor Coil Voltage
24V AC
Frequency
60 Hz
Voltage
480V AC
Heating Capacity
17,000 BtuH
Heating Method
Fan Forced
Air Flow
350 cfm
Housing Color
Beige
Wattage Output
5 kW
Control Type
Mechanical Selector Dial
Requires
2YU95, 5/16"-18 Threaded Rod for Ceiling Installation
Includes
Adjustable Air Outlet Louvers

Description

Electric Wall & Ceiling Unit Heater, 17,000 BtuH, Heater Voltage 480 V AC, Electric Heater Phase 3, 6.0 Amps AC, Mounting Type Suspended, 60 Hz, Air Temp. Rise 45 Degrees F, Features Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16 In. Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector, Manufacturers Warranty Length 1 yr Parts, 5 yr Elements, Standards UL Listed, CUL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.