Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stabilizing Jack, Ratchet, 100,000 Lb.

  • Mfr # 26W614

  • Zoro # G7591936


product price: $423.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Trailer Jack Adjustment Method
Ratchet
Wheel Material
Solid Rubber
Height Adjustment Method
Ratchet
Adjustment Range
39 in to 51-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W614
Zoro #
G7591936
UPC #
190735210710
Country of Origin
China

Dimensions

Height Adjustment Method
Ratchet
Wheel Width
1 3/4 in
Base Size
16" x 18"
Top Plate Dimensions
7-3/4 in Dia
Wheel Diameter
10 in
Base Dimensions
16 in x 18 in
Overall Height
51-1/2"
Base Width
16 in
Base Length
18 in
Handle Length
20 in
Top Plate Diameter
7 3/4 in

Details

Material
Steel
Trailer Jack Adjustment Method
Ratchet
Wheel Material
Solid Rubber
Item
Trailer Stabilizing Jack
Adjustment Range
39 in to 51-1/2 in
Standards
Meet OSHA Regulations
With Wheels
Yes
Lifting Capacity
40,000 lb
Wheel Type
10" Hard Rubber
Includes
Removable Handle
Static Load Capacity
100,000 lb
Top Area
7-3/4" Dia.
Color
Yellow
Type
Ratchet
Lift - Minimum
39 in
Lifting Capacity - Maximum
40,000 lb
Base Shape
Rectangle
Jack Type
Ratchet
Top Plate Shape
Round
Load Capacity - Maximum
100,000 lb
Lift - Maximum
51 1/2 in
Included Wheels
Wheels Included

Description

Trailer Stabilizing Jack, Ratchet, Static Load Capacity 100,000 lb, Adjustment Range 39 in to 51-1/2 in, Lifting Capacity 40,000 lb, Yellow, Base Dimensions 16 in x 18 in, Top Plate Dimensions 7-3/4 in Dia, Material Steel, Wheel Material Solid Rubber, Wheel Width 1 3/4 in, Wheel Diameter 10 in, Includes Removable Handle, Standards Meet OSHA Regulations, With Wheels Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.