Zoro Homepage

Stabilizing Jack, Screw Type, 50000 Lb

  • Mfr # 26W617

  • Zoro # G6099353


product price: $255.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Top Plate Dimensions
5 in x 5 in
Adjustment Range
41 in to 57-1/2 in
Wheel Type
8" Hard Rubber
Includes
(6) Position Locking Pin
Wheel Material
Solid Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W617
Zoro #
G6099353
UPC #
190735210741
Country of Origin
China

Dimensions

Top Plate Dimensions
5 in x 5 in
Base Size
13-3/4" Dia.
Wheel Diameter
8 in
Base Dimensions
13-3/4 in Dia
Wheel Width
1 3/4 in
Height Adjustment Method
Spin Top
Overall Height
57-1/2"
Base Diameter
13 3/4 in
Handle Length
8 1/2 in
Top Plate Length
5 in
Top Plate Width
5 in

Details

Adjustment Range
41 in to 57-1/2 in
Wheel Type
8" Hard Rubber
Includes
(6) Position Locking Pin
Wheel Material
Solid Rubber
Trailer Jack Adjustment Method
Spin Top
Material
Steel
Color
Yellow
With Wheels
Yes
Standards
Meet OSHA Regulations
Static Load Capacity
50,000 lb
Top Area
5" x 5"
Item
Trailer Stabilizing Jack
Lifting Capacity
5,000 lb
Type
Screw Type
Lift - Minimum
41 in
Top Plate Shape
Square
Lifting Capacity - Maximum
5,000 lb
Lift - Maximum
57 1/2 in
Base Shape
Round
Included Wheels
Wheels Included
Jack Type
Spin-Top
Load Capacity - Maximum
50,000 lb

Description

Trailer Stabilizing Jack, Spin Top, Static Load Capacity 50,000 lb, Adjustment Range 41 in to 57-1/2 in, Lifting Capacity 5,000 lb, Yellow, Base Dimensions 13-3/4 in Dia, Top Plate Dimensions 5 in x 5 in, Material Steel, Wheel Material Solid Rubber, Wheel Width 1 3/4 in, Wheel Diameter 8 in, Includes (6) Position Locking Pin, Standards Meet OSHA Regulations, With Wheels Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.