Zoro Homepage

Stabilizing Jack, Spin Top, 50000Lb

  • Mfr # 2W877

  • Zoro # G2799955


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Base Size
14" Dia.
Standards
Meet OSHA Regulations
Static Load Capacity
50,000 lb
Trailer Jack Adjustment Method
Spin Top
Height Adjustment Method
Spin Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2W877
Zoro #
G2799955
UPC #
190735236901
Country of Origin
China

Dimensions

Base Size
14" Dia.
Height Adjustment Method
Spin Top
Base Dimensions
14 in Dia
Top Plate Dimensions
5 in x 5 in
Handle Length
8 1/2 in
Top Plate Length
5 in
Top Plate Width
5 in
Base Diameter
14 in

Details

Standards
Meet OSHA Regulations
Static Load Capacity
50,000 lb
Trailer Jack Adjustment Method
Spin Top
Item
Trailer Stabilizing Jack
Top Area
5" x 5"
Lifting Capacity
5,000 lb
Adjustment Range
44 in to 51 in
With Wheels
No
Material
Steel
Includes
(4) Handles with Red Poly Grips, Handle on Post
Color
Yellow
Wheel Type
No Wheels
Load Capacity - Maximum
50,000 lb
Top Plate Shape
Square
Lift - Maximum
51 in
Lifting Capacity - Maximum
5,000 lb
Lift - Minimum
44 in
Base Shape
Round
Included Wheels
Wheels Not Included
Jack Type
Spin-Top

Description

Trailer Stabilizing Jack, Spin Top, Static Load Capacity 50,000 lb, Adjustment Range 44 in to 51 in, Lifting Capacity 5,000 lb, Yellow, Base Dimensions 14 in Dia, Top Plate Dimensions 5 in x 5 in, Material Steel, Wheel Material Not Applicable, Wheel Width Not Applicable, Wheel Diameter Not Applicable, Includes (4) Handles with Red Poly Grips, Handle on Post, Standards Meet OSHA Regulations, With Wheels No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.