Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Chair Truck, 240 lb. Load Capacity

  • Mfr # 30F011

  • Zoro # G5535284


product price: $322.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
240 lb
Overall Width
14 1/2 in
Overall Height
50 in
For Max. Number of Chairs
16
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30F011
Zoro #
G5535284
UPC #
190735243459
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
14 1/2 in
Overall Height
50 in
Wheel Diameter
10 in
Overall Depth
33 1/2 in
Wheel Width
1 3/4 in
Frame Width
14 1/2 in
Handle Height
50 in
Wheel Dia.
10 in
Overall HxWxD
50 in x 14 1/2 in x 33 1/2 in

Details

Item
Stacking-Chair Hand Truck
Load Capacity
240 lb
For Max. Number of Chairs
16
Finish
Powder Coated
Handle Color
Red
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Type
Pneumatic
Color
Gray
Frame Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Stair Climber
Without Stair Climber
Handle Type
Continuous Frame Flow-Back
Assembled
No
For Chair Type
Stacking Chairs
Wheel/Tread Material
Rubber
Frame Gauge
16 ga

Description

Stacking-Chair Hand Truck, Load Capacity 240 lb, For Chair Type Stacking Chairs, For Max. Number of Chairs 16, Overall Depth 33 1/2 in, Overall Height 50 in, Overall Width 14 1/2 in, Handle Type Continuous Frame Flow-Back, Wheel Dia. 10 in, Wheel Type Pneumatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.