Standard Duty Air Circulator, Floor Mount, 30 in Blade Dia, 115V, 7,070/9,700 cfm, Non-Oscillating

  • Mfr # 39UK53

  • Zoro # G3321547


product price:  $420.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39UK53
Zoro #
G3321547
UPC #
190735278291
Country of Origin
China

Dimensions

Blade Diameter
30 in
Width
33 in
Height
33-1/2 in
Shaft Dia.
5/8 in
Max. Depth
21 in
Outside Dia.
40 in
Height Adjustment
Fixed Height
Wheel Dia.
7 in
Depth
21 in
Fan Cord Length
10 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
115V
Phase
1
Motor HP
1/2
Air Flow
7,070/9,700 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Sound Level
75 dBA
Item
Air Circulator
Bearing Type
Ball
Wire Guard Finish
Polyester Powder Coated Black
Motor Enclosure
Open Air Over
Assembled
Partially Assembled
Mobile/Stationary
Mobile
Thermal Protection
Automatic Reset
Standards
cULus Listed
Fan Accessory Style
Standard
Environmental Applications
Industrial
Hz
60 Hz
Includes
7 in Plastic and Rubber Wheels, Cord Wrap
CFM High
9700
Housing Material
Steel
Number of Blades
3
Guard Material
Steel
Motor RPM
850/750 RPM
Application
Spot Cooling and People Cooling
Air Velocity @ 40 Ft.
165/115 fpm
Fan Style
Standard Duty
Air Velocity @ 60 Ft.
65/45 fpm
Max. Ambient Temp.
104 Degrees F
CFM Low
7070
Motor Type
Permanent Split Capacitor
Air Velocity @ 20 Ft.
400/280 fpm
Motor Insulation
Class B
Fan Mounting Location
Floor
Watts
550/495
Assembly Required
Yes
Wheeled Base
Mobile
Fan Housing Material
Steel
Wheel Material
Plastic/Rubber
RPM
850/750
Color
Black
Amps
5.2/4.2
NEMA Plug Configuration
5-15P
Material
Steel
Motor hp
1/2 hp
NEMA plug Configuration
5-15p

Description

Light-Duty Industrial Fan, Blade Dia. 30 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 9700, CFM Low 7070, Air Velocity @ 20 Ft. 400/280 fpm, Motor HP 1/2 hp, Motor RPM 850/750, Operating Amps 5.2/4.2, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 850/750, Sound Level 75 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 550/495, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 40 In., Height 33 1/2 in, Width 33 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.