Standard-Duty Industrial Ceiling Fan, 8 ft Blade Dia, 9 Blades, 6 Speeds, 120V AC

  • Mfr # 7DX29

  • Zoro # G2607250


product price:  $814.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
9
Blade Diameter
8 ft
Number of Speeds
6
Voltage
120V AC
Includes
6 in Downrod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7DX29
Zoro #
G2607250
UPC #
00194484318246
Country of Origin
Korea, Republic of

Dimensions

Blade Diameter
8 ft
Down Rod Outside Dia.
53/64 in (21mm)
Blade Dia.
96"
Mounting Height
7 to 20 ft.
Max. Mounting Height
7 to 20 ft

Details

Number of Blades
9
Number of Speeds
6
Voltage
120V AC
Includes
6 in Downrod
Reversible
Yes
Phase
1
Housing Finish
Powder Coated, Steel
Blade Material
Aluminum
Air Flow
10,500/10,100/9,700/9,300/8,900/8,500 cfm
Amps
0.5 A
Item
Standard-Duty Industrial Ceiling Fan
Motor
Totally Enclosed Fan Cooled
Blade Material - Fans
Aluminum
Max. Ambient Temp.
122 Degrees F
Watts @ 60 Hz
32
RPM
76/70/65/60/55/50 RPM
CFM @ 50 Hz
10,500/10,100/9700/9300/8900/8500
Bearings
Permanently Lubricated Ball
RPM @ 50 Hz
76/70/65/60/55/50
Amps @ 50 Hz
0.5
Fan Housing Material
Steel
Housing Finish - Fans
Powder Coated
Speed Controllable - Fans
Yes
Fan Voltage
120VAC
Full Load Amps
0.5
Hz
50/60 Hz
Fan Item
Ceiling Fan Combo
Full Load Watts
32
Housing Material - Fans
Steel
High CFM
10,500
CFM @ 60 Hz
10,500/10,100/9700/9300/8900/8500
Blade Finish
Aluminum, Painted
Input Volts AC @ 60/50 Hz
120
RPM @ 60 Hz
72/67/64/59/54/5
Speed Controllable
Yes
Standards
ETL
Fan Watts
38 W
Mount Type
Bracket
Watts @ 50 Hz
32
Amps @ 60 Hz
0.5
Fan Blade Color
White
Light Kit
No Light
Fan Mounting Location
Ceiling
Fan Housing Color
White
Motor Enclosure
Open

Description

Ceiling Fan, 8 ft Blade Diameter, 120V AC Voltage, 38 W Fan Watts, Phase Single, 10,500/10,100/9,700/9,300/8,900/8,500 cfm, 50 RPM, 55 RPM, 60 RPM, 65 RPM, 70 RPM, 76 RPM RPM, Max. Mounting Height 20 ft, Min. Mounting Height 7 ft, Number of Speeds 6, Blade Material Aluminum, Blade Finish Painted, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 9, Speed Controllable - Fans Yes, 0.5 A Amps, 60/50 Hz Hz, Max. Ambient Temp. 122 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.