Shop All Air Circulators
Dayton
Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM
Mfr # 7DC95
Zoro # G2604721
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Oscillation Oscillating
- Air Flow 2900/4500 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DC95
- Zoro # G2604721
- UPC # 00194484317607
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Height | 23" |
Shaft Dia. | 1/2" |
Blade Dia. | 18" |
Width | 23" |
Max. Depth | 14-1/4" |
Cord Length | 10 ft. |
Outside Dia. | 23" |
Fan Cord Length | 10 ft |
Depth | 14 1/4 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 18 in, Stationary, Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 4500, CFM Low 2900, Air Velocity @ 20 Ft. 360/310 fpm, Motor HP 1/4 hp, Motor RPM 1075/750, Operating Amps 1.7/.1.6, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1075/700, Sound Level 70dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 183/147, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 23 In., Height 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 24 X 24 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202424)
- OHIO FLAME Ohio Flame OF34P-SS 30 in. Stainless Steel Fire Poker (OF34P-SS)
- WHITE-RODGERS 36H33-412 24V 3/4" X 3/4" Proven (36H33-412)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC (Climate Pro D12)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 9450 CFM (1VCG8)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC97)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8750/9400 CFM (1VCH5)
- DAYTON Drop Cord Rocker Switch, Yellow (1VCH6)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 277VAC, 9450 CFM (1VCG6)
- DAYTON Mobile Air Circulator 18" Oscillating, 115VAC, 2950/4550 CFM (13F047)
- VORNADO AIR Vornado® Flippi V6 Personal Air Circulator, Blue (CR1-0094-77)
- Dayton Air Circulators