Dayton
Mobile Air Circulator 18" Oscillating, 115VAC, 2950/4550 CFM
Mfr # 13F047
Zoro # G4202177
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Oscillation Oscillating
- Air Flow 2950/4550 CFM
- Voltage 115VAC
- Number of Speeds 2
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity (H38UL)
- WHITE-RODGERS Furnace Control Board, 25V AC (50M56X-843)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42044)
- PORTACOOL Protective Cover, Vinyl (PARCVRH36000)
- DAYTON Industrial Painted Washdown Fan 20" Non-Oscillating, 115/230VAC, 4750 CFM (1VCF9)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC95)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3080/4750 CFM (1VCE7)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 15,000 CFM (31XL42)
- DAYTON Pedestal Base 34" (7DF09)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 9000/15,000 CFM (1YNW6)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71566)
- Dayton Air Circulators