Dayton
Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM
Mfr # 7DD05
Zoro # G2604819
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 8712/9704 CFM
- Voltage 115VAC
- Number of Speeds 2
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 2670 CFM 70830
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM 7DD08
- DAYTON Guard 30" 1VCH7
- DAYTON Guard Set 10" GGS_47293
- DAYTON Light Duty Industrial Fan, 30 in, Non-Oscillating, 115VAC, 4650/7250 CFM 1RWB4
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM 7DD04
- DAYTON Mobile Air Circulator 18" Oscillating, 115VAC, 2950/4550 CFM 13F047
- DAYTON Tilt Kit, Steel, Black Powder Coated 45LW13
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM 7DJ28
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 24 in. Non-Oscillating, 120 V, 2,800 / 4,000 CFM BF24TFREDUPS
- AIR HANDLER Fan Shroud Filter, For 32" Air Circulator 2TE91
- Dayton Air Circulators