Standard Oblong Axial Fan, 120V AC, Cast Aluminum, 6 3/4 in W.

  • Mfr # 852JP9

  • Zoro # G816151801


product price:  $62.49
/ea

Key Features

Depth
1 1/2 in
Air Flow
225 cfm
Mounting Position
Vertical or Horizontal
CFM @ 0.000-In. SP
225 cfm
Thermal Protection
Thermally Protected
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
852JP9
Zoro #
G816151801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1 1/2 in
Diameter
5 7/8 in
Width
6 3/4 in
Height
5 15/16 in

Details

Air Flow
225 cfm
Mounting Position
Vertical or Horizontal
CFM @ 0.000-In. SP
225 cfm
Thermal Protection
Thermally Protected
Sound Level
58/62
Fan Mounting Location
Compact Enclosure
Standards
RoHS compliant, UL and C-UL Recognized
Max. Ambient Temp.
176 Degrees F
Voltage
120V AC
For Use With
Electrical Control Enclosures
Amps
0.23/0.29 A
Blade Material
Thermoplastic PBT
Motor Design
Permanent Split Capacitor
Environmental Applications
Equipment Cooling
Item
Standard Oblong Axial Fan
Hz
50/60 Hz
Color
Black
IP Rating
None
Fan Shape
Oblong
Motor Insulation
Class A
Electrical Connection - Fans
16 in Leads
Includes
Fan Guard, Screws
Housing Material
Cast Aluminum
Watts
27/32 W
Bearing Type
Ball
RPM
2900/3300 RPM
Mounting Eye O.C.
6 3/8 in

Description

Standard Oblong Axial Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.