Standard Round Axial Fan, 120V AC, 230 cfm cfm

  • Mfr # 55VD32

  • Zoro # G300404154


product price:  $49.69
/ea

Key Features

Blade Material
PBT Plastic
CFM @ 0.000-In. SP
230 cfm
Depth
2 in
Housing Material
Aluminum
Watts
27/32 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55VD32
Zoro #
G300404154
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Fan Cord Length
No Cord
Diameter
6 3/4 in

Details

Blade Material
PBT Plastic
CFM @ 0.000-In. SP
230 cfm
Housing Material
Aluminum
Watts
27/32 W
Voltage
120V AC
Mounting Position
Vertical or Horizontal
Fan Shape
Round
Amps
0.23/0.29 A
Standards
cULus, RoHS
Color
Black
RPM
2900/3300 RPM
Item
Standard Round Axial Fan
IP Rating
IP33
Max. Ambient Temp.
176 Degrees F
Motor Design
Permanent Split Capacitor
Sound Level
58/62
Hz
50/60 Hz
Air Flow
197/230 cfm
Mounting Eye O.C.
6 3/8 in
Motor Insulation
Class A
Electrical Connection - Fans
Terminals
Environmental Applications
Equipment Cooling
Requires
Cord Set (Not Included)
Bearing Type
Ball

Description

Standard Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 6 3/8 in, Diameter 6 3/4 in, Depth 2 in, Fan Cord Length No Cord, CFM @ 0.000-In. SP 230 cfm, Watts 27/32 W, Voltage 120V AC, 50/60 Hz Hz, 0.23/0.29 A Amps, Electrical Connection - Fans Terminals, Sound Level 58/62, IP Rating IP33, Air Flow 197/230 cfm, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2900/3300 RPM RPM, Motor Design Permanent Split Capacitor, Motor Insulation Class A, Max. Ambient Temp. 176 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.