Shop DAYTON

Standard Round Axial Fan, 120V AC, 530 cfm cfm

  • Mfr # 55VD33

  • Zoro # G700443500


product price:  $93.29
/ea

Key Features

Blade Material
Polycarbonate
CFM @ 0.000-In. SP
530 cfm
Depth
3 1/2 in
Housing Material
Aluminum
Watts
42/43 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55VD33
Zoro #
G700443500
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3 1/2 in
Fan Cord Length
2 ft
Diameter
10 in
Lead Length
27 in

Details

Blade Material
Polycarbonate
CFM @ 0.000-In. SP
530 cfm
Housing Material
Aluminum
Watts
42/43 W
Voltage
120V AC
IP Rating
IP33
Amps
0.37/0.38 A
Mounting Eye O.C.
9 11/16 in
Sound Level
54 dBA
Hz
60/50 Hz
Standards
cULus, RoHS
RPM
1,400 RPM, 1,700 RPM
Fan Shape
Round
Item
Axial Fan
Motor Design
Permanent Split Capacitor
Electrical Connection - Fans
Lead Wires
Max. Ambient Temp.
176 Degrees F
Motor Insulation
A
Color
Black
Environmental Applications
Equipment Cooling
Mounting Position
Horizontal/Vertical
Bearing Type
Ball
Air Flow
539/461 cfm
Removable Base
Permanently Lubricated
Thermal Protection
Yes
Environment Rating
Dry
Sound Level - Minimum
50 dBA
Bearing Protection
Double-Shielded

Description

Standard Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 9 11/16 in, Diameter 10 in, Depth 3 1/2 in, Fan Cord Length 2 ft, CFM @ 0.000-In. SP 530 cfm, Watts 42/43 W, Voltage 120V AC, 50/60 Hz Hz, 0.37/0.38 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 50/54, IP Rating IP33, Air Flow 539/461 cfm, Mounting Position Vertical or Horizontal, Bearing Type Ball, 1400/1700 RPM RPM, Motor Design Permanent Split Capacitor, Motor Insulation Class A, Max. Ambient Temp. 176 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.