Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Square Axial Fan, 12V DC

  • Mfr # 855H01

  • Zoro # G916664744


product price: $10.89
/ea

Key Features

Environmental Applications
Equipment Cooling
CFM @ 0.000-In. SP
22.8 cfm
RPM
3900 RPM
Mounting Position
Vertical or Horizontal
Fan Cord Length
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855H01
Zoro #
G916664744
UPC #
-
Country of Origin
China

Dimensions

Fan Cord Length
11.4 in
Depth
9/16 in
Width
2 3/8 in
Height
2 3/8 in

Details

Environmental Applications
Equipment Cooling
CFM @ 0.000-In. SP
22.8 cfm
RPM
3900 RPM
Mounting Position
Vertical or Horizontal
Electrical Connection - Fans
Lead Wires
Motor Design
Brushless DC
Sound Level
29.2
IP Rating
None
Fan Shape
Square
Watts
0.88 W
Housing Material
Thermoplastic
Standards
cRUus E19455, RoHS compliant
Max. Ambient Temp.
158 Degrees F
Bearing Type
Vapo
Color
Black
Item
Standard Square Axial Fan
Mounting Eye O.C.
2 in
Thermal Protection
Electronic
Blade Material
Thermoplastic
Voltage
12V DC
Air Flow
22.8 cfm
Motor Insulation
Class A
Amps
0.073 A

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 in, Height 2 3/8 in, Diameter Not Applicable, Depth 9/16 in, Width 2 3/8 in, Fan Cord Length 11.4 in, CFM @ 0.000-In. SP 22.8 cfm, Watts 0.88 W, Voltage 12V DC, 0.073 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 29.2, IP Rating None, Air Flow 22.8 cfm, Mounting Position Vertical or Horizontal, Bearing Type Vapo, 3900 RPM RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.