Zoro Homepage

Standard Square Axial Fan, 12V DC

  • Mfr # 855H06

  • Zoro # G616664808


product price: $31.09
/ea

Key Features

Blade Material
Thermoplastic
Electrical Connection - Fans
Lead Wires
Sound Level
34.5
RPM
4500 RPM
Fan Cord Length
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855H06
Zoro #
G616664808
UPC #
-
Country of Origin
China

Dimensions

Fan Cord Length
11.4 in
Width
2 3/8 in
Depth
9/16 in
Height
2 3/8 in

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 in, Height 2 3/8 in, Diameter Not Applicable, Depth 9/16 in, Width 2 3/8 in, Fan Cord Length 11.4 in, CFM @ 0.000-In. SP 21.3 cfm, Watts 1.88 W, Voltage 12V DC, 0.156 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 34.5, IP Rating IP68, Air Flow 21.3 cfm, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4500 RPM RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.