Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Square Axial Fan, 12V DC

  • Mfr # 855H08

  • Zoro # G316664771


product price: $50.59
/ea

Key Features

IP Rating
IP68
Max. Ambient Temp.
158 Degrees F
Motor Design
Brushless DC
Watts
3.96 W
Mounting Eye O.C.
2 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855H08
Zoro #
G316664771
UPC #
-
Country of Origin
China

Dimensions

Height
3 1/8 in
Width
3 1/8 in
Depth
1 in
Fan Cord Length
12.6 in

Details

IP Rating
IP68
Max. Ambient Temp.
158 Degrees F
Item
Standard Square Axial Fan
Motor Design
Brushless DC
Watts
3.96 W
Mounting Eye O.C.
2 13/16 in
Voltage
12V DC
Mounting Position
Vertical or Horizontal
Air Flow
60 cfm
Environmental Applications
Equipment Cooling
Electrical Connection - Fans
Lead Wires
Thermal Protection
Electronic
Blade Material
Thermoplastic
RPM
4800 RPM
Color
Black
Housing Material
Thermoplastic
CFM @ 0.000-In. SP
60 cfm
Fan Shape
Square
Amps
0.33 A
Sound Level
47.5
Motor Insulation
Class A
Standards
cRUus E19455, RoHS compliant
Bearing Type
Ball

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Diameter Not Applicable, Depth 1 in, Width 3 1/8 in, Fan Cord Length 12.6 in, CFM @ 0.000-In. SP 60 cfm, Watts 3.96 W, Voltage 12V DC, 0.33 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 47.5 dBA, IP Rating IP68, Air Flow 60 cfm, Mounting Position Horizontal/Vertical, Bearing Type Ball, 4,800 RPM RPM, Motor Design Brushless DC, Motor Insulation A, Thermal Protection Yes, Max. Ambient Temp. 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.