Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Square Axial Fan, 24V DC

  • Mfr # 855H04

  • Zoro # G616664723


product price: $13.19
/ea

Key Features

Fan Cord Length
11.4 in
Watts
1.25 W
Color
Black
Depth
1 in
Electrical Connection - Fans
Lead Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855H04
Zoro #
G616664723
UPC #
-
Country of Origin
China

Dimensions

Fan Cord Length
11.4 in
Depth
1 in
Height
2 3/8 in
Width
2 3/8 in

Details

Watts
1.25 W
Color
Black
Electrical Connection - Fans
Lead Wires
Mounting Eye O.C.
2 in
Sound Level
27
RPM
4500 RPM
Blade Material
Thermoplastic
Motor Insulation
Class A
Standards
cRUus E19455, RoHS compliant
Mounting Position
Vertical or Horizontal
Air Flow
23.5 cfm
Bearing Type
Vapo
CFM @ 0.000-In. SP
23.5 cfm
Housing Material
Thermoplastic
Motor Design
Brushless DC
IP Rating
None
Amps
0.052 A
Environmental Applications
Equipment Cooling
Item
Standard Square Axial Fan
Fan Shape
Square
Max. Ambient Temp.
158 Degrees F
Thermal Protection
Electronic
Voltage
24V DC

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 in, Height 2 3/8 in, Diameter Not Applicable, Depth 1 in, Width 2 3/8 in, Fan Cord Length 11.4 in, CFM @ 0.000-In. SP 23.5 cfm, Watts 1.25 W, Voltage 24V DC, 0.052 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 27 dBA, IP Rating Not Applicable, Air Flow 23.5 cfm, Mounting Position Horizontal/Vertical, Bearing Type Vapo, 4,500 RPM RPM, Motor Design Brushless DC, Motor Insulation A, Thermal Protection Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.