Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Duty Fan, 14,712 cfm, 208-230/460V

  • Mfr # 7CF18

  • Zoro # G0862014


product price: $1,336.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1/2 hp
Drive Package With Motor Included
Yes
Shaft Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF18
Zoro #
G0862014
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Shaft Dia.
1 1/4 in
Dimension F
42 1/2 in
Height
46 in
Bearing Size
1 1/4 in
Dimension B
23 1/2 in
Dimension D
2 in
Venturi Depth
6 in
Dimension C
6 in
Width (In.)
46 in
Flange Depth
2 in
Venturi Clearance Dia.
42 1/2 in
Max. Depth
23 1/2 in
Dimension E
17 1/2 in
Dimension A
46 in
Flange Width
46 in
Blade Diameter
42 in
Overall Width
46 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
42 1/2 in
Overall Depth
23 1/2 in
For Cut-Out Width
44 1/2 in
For Cut-Out Length
44 1/2 in
Overall Height
46 in
For Cut-Out Height
44 1/2 in
Shaft Diameter
1 1/4 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1/2 hp
Drive Package With Motor Included
Yes
Mounting Position
Horizontal or Vertical
Sones @ 0.000-In. SP @ 5 Ft.
17.1
Item
Exhaust Fan with Drive Package
CFM @ 0.125-In. SP
11,980 cfm
Hz
60 Hz
Assembled/Unassembled
Unassembled
Fan Voltage
208-230/460V AC
Bearing Type
Regreasable Pillow Block
Max. BHP
0.6 hp
Stock No.
1WDC3
Wall Collar Stock No.
1WBV4
Full Load Amps
2.0-2.0/1.0
Frame Material
Steel
Galvanized Wall Shutter No.
1C210
Max. Inlet Temp.
104 Degrees F
Drive Package Included
Yes
Fan RPM
426
Motorized Wall Galv. Shutter Stock No.
3C730
Motor Type
3-Phase
Number of Blades
6
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Drive Package
Fiberglass Wall Shutter No.
5C219
Motor Insulation
Class B
Propeller Material
Galvanized Steel
Intake Guard No.
1WBU6
Phase
3
Weatherhood No.
1WBW3
Aluminum Wall Shutter No.
3C311
Motor RPM
1,725 RPM
CFM @ 0.000-In. SP
14,712 cfm
Blade Finish
Galvanized
Includes Motor
Yes
Vent Design
Ductless
Blade Material
Steel
Nameplate Voltage
208-230/460V AC
Maximum Airflow
14,712 cfm
Number of Speeds
1
Number of Shutters
0
Maximum Inlet Temperature
104 Degrees F
Maximum Noise Level
17.1 sones
Number of Fans
1
Ventilation Type
Exhaust
Includes Grill
No
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.125 in SP @ 5 ft
16 sones
Frame Finish
Zinc Plated
Speed Controllable
No
Motor Horsepower
1/2 hp
Frequency
60 Hz
Fan Style
Panel
Exhaust Airflow @ 0.125 in SP
11,980 cfm
Noise Level @ 0.000 in SP @ 5 ft
17.1 sones
Guard Type
None
Includes Dehumidistat
No
Exhaust Airflow @ 0.000 in SP
14,712 cfm
Full Load Current
2 A
Standards
AMCA, UL/cUL
Drive Type
Belt Drive
Assembled
Unassembled
Motor Speed
1,725 RPM
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 14,712 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 14,712 cfm, Maximum Noise Level 17.1 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.