Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Duty Fan, 18,408 cfm, 115/208-230V

  • Mfr # 7CF22

  • Zoro # G1944704


product price: $1,353.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF22
Zoro #
G1944704
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Height
46 in
Dimension E
17 1/2 in
Flange Width
46 in
Dimension B
23 1/2 in
Venturi Depth
6 in
Dimension D
2 in
Shaft Dia.
1 1/4 in
Dimension A
46 in
Bearing Size
1 1/4 in
Dimension C
6 in
Flange Depth
2 in
Width (In.)
46 in
Dimension F
42 1/2 in
Venturi Clearance Dia.
42 1/2 in
Max. Depth
23 1/2 in
Shaft Diameter
1 1/4 in
For Cut-Out Height
44 1/2 in
Overall Height
46 in
Overall Depth
23 1/2 in
For Cut-Out Length
44 1/2 in
Blade Diameter
42 in
For Cut-Out Width
44 1/2 in
Venturi Diameter
42 1/2 in
Overall Width
46 in
Manufacturer Warranty Length
1 yr
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Hz
60 Hz
CFM @ 0.000-In. SP
18,408 cfm
Motor Insulation
Class B
Propeller Material
Galvanized Steel
CFM @ 0.250-In. SP
13,752 cfm
Motor Type
3-Phase
Intake Guard No.
1WBU6
Fiberglass Wall Shutter No.
5C219
Includes
Drive Package
Fan RPM
533
Aluminum Wall Shutter No.
3C311
Sones @ 0.250-In. SP @ 5 Ft.
21
Bearing Type
Regreasable Pillow Block
Frame Material
Steel
Item
Exhaust Fan with Drive Package
Full Load Amps
13.6/6.9-6.9
Mounting Position
Horizontal or Vertical
Motor Enclosure
Open Dripproof
Max. BHP
1.2 hp
Wall Collar Stock No.
1WBV4
Weatherhood No.
1WBW3
Drive Package Included
Yes
Sones @ 0.000-In. SP @ 5 Ft.
22
Max. Inlet Temp.
104 Degrees F
Stock No.
1WDC3
Fan Voltage
115/208-230V AC
Phase
1
CFM @ 0.125-In. SP
16,388 cfm
Motorized Wall Galv. Shutter Stock No.
3C730
Motor RPM
1,725 RPM
Galvanized Wall Shutter No.
1C210
Number of Blades
6
Assembled/Unassembled
Unassembled
Maximum Inlet Temperature
104 Degrees F
Maximum Airflow
18,408 cfm
Number of Shutters
0
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Frequency
60 Hz
Includes Dehumidistat
No
Blade Finish
Galvanized
Speed Controllable
No
Vent Design
Ductless
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
18,408 cfm
Fan Style
Panel
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.250 in SP
13,752 cfm
Mounting Orientation
Horizontal, Vertical
Motor Horsepower
1 hp
Number of Fans
1
Nameplate Voltage
115/208-230V AC
Number of Speeds
1
Guard Type
None
Frame Finish
Zinc Plated
Full Load Current
13.6 A
Maximum Noise Level
22 sones
Ventilation Type
Exhaust
Includes Motor
Yes
Blade Material
Steel
Includes Grill
No
Exhaust Airflow @ 0.125 in SP
16,388 cfm
Standards
AMCA, UL/cUL
Noise Level @ 0.125 in SP @ 5 ft
21 sones
Assembled
Unassembled
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 18,408 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 18,408 cfm, Maximum Noise Level 22 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.