Zoro Homepage

Std Duty Fan, 20,998 cfm, 115/208-230V

  • Mfr # 7CF26

  • Zoro # G0568075


product price: $1,649.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Fiberglass Wall Shutter No.
5C219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF26
Zoro #
G0568075
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Dimension D
2 in
Flange Width
46 in
Height
46 in
Width (In.)
46 in
Dimension E
17 1/2 in
Venturi Depth
6 in
Dimension A
46 in
Venturi Clearance Dia.
42 1/2 in
Dimension F
42 1/2 in
Flange Depth
2 in
Shaft Dia.
1 1/4 in
Dimension B
23 1/2 in
Max. Depth
23 1/2 in
Dimension C
6 in
Bearing Size
1 1/4 in
For Cut-Out Width
44 1/2 in
Overall Depth
23 1/2 in
Shaft Diameter
1 1/4 in
Venturi Diameter
42 1/2 in
For Cut-Out Length
44 1/2 in
Blade Diameter
42 in
Overall Width
46 in
For Cut-Out Height
44 1/2 in
Overall Height
46 in
Manufacturer Warranty Length
1 yr
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Fiberglass Wall Shutter No.
5C219
Motor Type
3-Phase
Motorized Wall Galv. Shutter Stock No.
3C730
Includes
Drive Package
Full Load Amps
15.2/8.2-7.6
Weatherhood No.
1WBW3
Drive Package Included
Yes
Motor Insulation
Class B
Motor Enclosure
Totally Enclosed Fan Cooled
Assembled/Unassembled
Unassembled
Mounting Position
Horizontal or Vertical
Stock No.
1WDC3
Max. BHP
1.8 hp
Phase
1
CFM @ 0.250-In. SP
17,182 cfm
Propeller Material
Galvanized Steel
Sones @ 0.000-In. SP @ 5 Ft.
26
Max. Inlet Temp.
104 Degrees F
Frame Material
Steel
Sones @ 0.250-In. SP @ 5 Ft.
26
Galvanized Wall Shutter No.
1C210
Fan Voltage
115/208-230V AC
Wall Collar Stock No.
1WBV4
Motor RPM
1,725 RPM
Bearing Type
Regreasable Pillow Block
CFM @ 0.375-In. SP
14,193 cfm
Fan RPM
608
Aluminum Wall Shutter No.
3C311
Hz
60 Hz
CFM @ 0.000-In. SP
20,998 cfm
Intake Guard No.
1WBU6
Item
Exhaust Fan with Drive Package
Number of Blades
6
CFM @ 0.125-In. SP
19,302 cfm
Fan Style
Panel
Exhaust Airflow @ 0.000 in SP
20,998 cfm
Includes Dehumidistat
No
Includes Grill
No
Exhaust Airflow @ 0.125 in SP
19,302 cfm
Full Load Current
15.2 A
Includes Motor
Yes
Number of Speeds
1
Mounting Orientation
Horizontal, Vertical
Blade Finish
Galvanized
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Maximum Inlet Temperature
104 Degrees F
Motor Horsepower
1 1/2 hp
Maximum Airflow
20,998 cfm
Nameplate Voltage
115/208-230V AC
Guard Type
None
Frequency
60 Hz
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Number of Shutters
0
Drive Type
Belt Drive
Frame Finish
Zinc Plated
Exhaust Airflow @ 0.375 in SP
14,193 cfm
Exhaust Airflow @ 0.250 in SP
17,182 cfm
Number of Fans
1
Maximum Noise Level
26 sones
Vent Design
Ductless
Assembled
Unassembled
Motor Speed
1,725 RPM
Ventilation Type
Exhaust
Standards
AMCA, UL/cUL
Speed Controllable
No
Blade Material
Steel
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 20,998 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 20,998 cfm, Maximum Noise Level 26 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.