Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Duty Fan, 21,827 cfm, 115/208-230V

  • Mfr # 7CF38

  • Zoro # G2738766


product price: $1,661.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Motor Type
3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF38
Zoro #
G2738766
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Flange Width
54 in
Shaft Dia.
1 1/4 in
Venturi Depth
7 in
Dimension A
54 in
Flange Depth
2 in
Bearing Size
1 1/4 in
Dimension D
2 in
Width (In.)
54 in
Dimension E
16 1/2 in
Height
54 in
Dimension C
7 in
Venturi Clearance Dia.
48 1/2 in
Max. Depth
23 1/2 in
Dimension F
48 1/2 in
Dimension B
23 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
50 1/2 in
Venturi Diameter
48 1/2 in
For Cut-Out Length
50 1/2 in
Overall Width
54 in
For Cut-Out Width
50 1/2 in
Overall Depth
23 1/2 in
Blade Diameter
48 in
Overall Height
54 in
Shaft Diameter
1 1/4 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Motor Type
3-Phase
Weatherhood No.
1WBW4
Standards
AMCA, UL/cUL
Number of Blades
6
Mounting Position
Horizontal or Vertical
Aluminum Wall Shutter No.
3C312
Sones @ 0.250-In. SP @ 5 Ft.
15.9
Includes
Drive Package
CFM @ 0.250-In. SP
13,506 cfm
Motor Insulation
Class B
Hz
60 Hz
Intake Guard No.
1WBU7
Frame Material
Steel
Max. Inlet Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
1
Galvanized Wall Shutter No.
1C211
Stock No.
1WDC4
Max. BHP
1.2 hp
Bearing Type
Regreasable Pillow Block
CFM @ 0.000-In. SP
21,827 cfm
CFM @ 0.125-In. SP
18,907 cfm
Fiberglass Wall Shutter No.
5C220
Fan RPM
429
Motor RPM
1,725 RPM
Motorized Wall Galv. Shutter Stock No.
3C731
Propeller Material
Galvanized Steel
Fan Voltage
115/208-230V AC
Wall Collar Stock No.
1WBV5
Item
Exhaust Fan with Drive Package
Assembled/Unassembled
Unassembled
Sones @ 0.000-In. SP @ 5 Ft.
19.4
Drive Package Included
Yes
Full Load Amps
10.0/5.3-5.0
Exhaust Airflow @ 0.250 in SP
13,506 cfm
Fan Style
Panel
Guard Type
None
Number of Speeds
1
Drive Type
Belt Drive
Noise Level @ 0.000 in SP @ 5 ft
19.4 sones
Mounting Orientation
Horizontal, Vertical
Motor Horsepower
1 hp
Blade Finish
Galvanized
Maximum Noise Level
19.4 sones
Number of Fans
1
Motor Speed
1,725 RPM
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
18,907 cfm
Ventilation Type
Exhaust
Includes Grill
No
Blade Material
Steel
Speed Controllable
No
Includes Dehumidistat
No
Nameplate Voltage
115/208-230V AC
Vent Design
Ductless
Maximum Airflow
21,827 cfm
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Assembled
Unassembled
Frame Finish
Zinc Plated
Full Load Current
10 A
Number of Shutters
0
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
21,827 cfm
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 21,827 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 21,827 cfm, Maximum Noise Level 19.4 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.