Zoro Homepage

Std Duty Fan, 21,827 cfm, 208-230/460V

  • Mfr # 7CF39

  • Zoro # G3047712


product price: $1,780.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF39
Zoro #
G3047712
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Shaft Dia.
1 1/4 in
Dimension D
2 in
Height
54 in
Venturi Depth
7 in
Flange Depth
2 in
Bearing Size
1 1/4 in
Venturi Clearance Dia.
48 1/2 in
Dimension E
16 1/2 in
Width (In.)
54 in
Dimension C
7 in
Dimension F
48 1/2 in
Dimension B
23 1/2 in
Max. Depth
23 1/2 in
Flange Width
54 in
Dimension A
54 in
For Cut-Out Length
50 1/2 in
For Cut-Out Width
50 1/2 in
For Cut-Out Height
50 1/2 in
Overall Height
54 in
Venturi Diameter
48 1/2 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 1/4 in
Overall Depth
23 1/2 in
Overall Width
54 in
Blade Diameter
48 in
Width
54"

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 21,827 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 21,827 cfm, Maximum Noise Level 19.4 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.