Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Operated, Bronze, Jet

  • Mfr # 5NAR5

  • Zoro # G1654274


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Pump Material
Brass
Inlet
1 in NPT
Body Material
Brass
Suction/Discharge
1-1/2 in NPT
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NAR5
Zoro #
G1654274
UPC #
190735347102
Country of Origin
China

Dimensions

Width
2 3/4 in
Length
11 in
Height
3 13/16 in
Overall Length
11 in
Discharge Diameter
1 1/2 in
Inlet Diameter
1 in
Overall Width
2 3/4 in
Overall Height
3 13/16 in

Details

Item
Maintenance-Free Jet Pump
Pump Material
Brass
Inlet
1 in NPT
Body Material
Brass
Suction/Discharge
1-1/2 in NPT
Sizing Factor
1
Temp. Range
-40 Degrees to 230 Degrees F
Maximum Head
40 ft
Inlet Pressure Pumping Gases
20 to 80 psi
Type
Steam Operated
Max. Suction Lift Pumping Liquids
20 ft
Inlet Pressure Pumping Liquids
35 to 150 psi
Application
For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc.
Liquid Inlet Pressure - Minimum
35 psi
Gas Inlet Pressure - Minimum
20 psi
Liquid Inlet Pressure - Maximum
150 psi
Discharge Gender
Male
Operation Type
Steam Operated
Inlet Gender
Male
Gas Inlet Pressure - Maximum
80 psi
Pump Technology
Progressing Cavity
Discharge Standard
NPT
Feet of Head - Maximum
40 ft
Media Temperature - Maximum
230 Degrees F
Suction Lift - Maximum
20 ft
Media Temperature - Minimum
-40 Degrees F
Inlet Standard
NPT

Description

Maintenance-Free Jet Pump, Steam Operated, Bronze Pump Material, Inlet 1 In. NPT, 1-1/2 In. NPT Suction/Discharge, 11 Length, Width 2-3/4, Height 3-13/16, -40 to 230 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.