Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Operated, Cast Iron, Jet

  • Mfr # 5NAP3

  • Zoro # G3200355


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Pump Material
Cast Iron
Inlet
1-1/2 in NPT
Body Material
Cast Iron
Suction/Discharge
2 in NPT
Height
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NAP3
Zoro #
G3200355
UPC #
190735346983
Country of Origin
China

Dimensions

Height
4 7/16 in
Width
3 1/2 in
Length
14 7/16 in
Overall Length
14 7/16 in
Overall Width
3 1/2 in
Inlet Diameter
1 1/2 in
Overall Height
4 7/16 in
Discharge Diameter
2 in

Details

Item
Maintenance-Free Jet Pump
Pump Material
Cast Iron
Inlet
1-1/2 in NPT
Body Material
Cast Iron
Suction/Discharge
2 in NPT
Sizing Factor
2.85
Type
Steam Operated
Inlet Pressure Pumping Gases
20 to 80 psi
Maximum Head
40 ft
Temp. Range
-40 Degrees to 230 Degrees F
Max. Suction Lift Pumping Liquids
20 ft
Application
For Mixing Fluids, Moving Grains and Other Solid Granular Material
Inlet Pressure Pumping Liquids
35 to 150 psi
Inlet Standard
NPT
Gas Inlet Pressure - Minimum
20 psi
Media Temperature - Maximum
230 Degrees F
Pump Technology
Progressing Cavity
Inlet Gender
Male
Discharge Standard
NPT
Liquid Inlet Pressure - Minimum
35 psi
Feet of Head - Maximum
40 ft
Suction Lift - Maximum
20 ft
Liquid Inlet Pressure - Maximum
150 psi
Discharge Gender
Male
Media Temperature - Minimum
-40 Degrees F
Gas Inlet Pressure - Maximum
80 psi
Operation Type
Steam Operated

Description

Maintenance-Free Jet Pump, Steam Operated, Cast Iron Pump Material, Inlet 1-1/2 In. NPT, 2 In. NPT Suction/Discharge, 14-7/16 Length, Width 3-1/2, Height 4-7/16, -40 to 230 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.